Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95037.0 6104537
DORMER R95037.0 6104537
Drill bit tip Dormer
References
dormer:
R95037.0
rubix:
376A3702
ean:
7320760652220
Technical specifications
Drilling diameter
37
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95037.0 6104537
Technical specifications
Attributes
Drilling diameter
37
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.55
excl. VAT
/
Each
£
330.66
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1430-14-PM 4334 870 DRILL TIP 7357732
DORMER R95028.5 DRILL 28.50 MM 5988844
SANDVIK 870-1500-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357758
SANDVIK 870-1360-13-MM 2334 7357699
SANDVIK 870-3000-30-MM2334 EXCHANGEABLE CUTTING HEADS 7358284
DORMER R95031.0 6104482
SANDVIK 870-1480-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357751
SANDVIK 870-1905-19-PM 4334 7357939
SANDVIK 870-2570-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358229
SANDVIK 870-2550-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358217
SANDVIK 870-2270-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358102
SANDVIK 870-1020-6-GP4334 EXCHANGEABLE CUTTING HEADS 7357556
SANDVIK 870-1590-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357801
SANDVIK 870-1410-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357717
SANDVIK 870-1880-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357923