Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95016.6 DRILL 16.60 MM 5988749
DORMER R95016.6 DRILL 16.60 MM 5988749
Drill bit tip Dormer
References
dormer:
R95016.6
rubix:
2020572
ean:
7320760038109
Technical specifications
Drilling diameter
16.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95016.6 DRILL 16.60 MM 5988749
Technical specifications
Attributes
Drilling diameter
16.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.44
excl. VAT
/
Each
£
131.33
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1746-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357868
SANDVIK 870-3050-30-GP4334 EXCHANGEABLE CUTTING HEADS 7358286
SANDVIK 870-1740-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357866
SANDVIK 870-2220-22-KM3334 EXCHANGEABLE CUTTING HEADS 7358076
SANDVIK 870-2040-20-GP4334 EXCHANGEABLE CUTTING HEADS 7357999
SANDVIK 870-2060-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358007
SANDVIK 870-1140-8-KM3334 EXCHANGEABLE CUTTING HEADS 7357609
SANDVIK 870-2381-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358151
SANDVIK 870-1040-6-GP 4334 7357564
SANDVIK 870-1510-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357764
SANDVIK 870-2110-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358032
SANDVIK 870-1280-11-MM2334 EXCHANGEABLE CUTTING HEADS 7357666
DORMER R96025.5 DRILL 25.50 MM 5988499
SANDVIK 870-1410-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357719
DORMER R95015.6 DRILL 15.60 MM 5988683