Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96022.5 DRILL 22.50 MM 5988453
DORMER R96022.5 DRILL 22.50 MM 5988453
Drill bit tip Dormer
References
dormer:
R96022.5
rubix:
2020737
ean:
7320760032428
Technical specifications
Drilling diameter
22.5
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96022.5 DRILL 22.50 MM 5988453
Technical specifications
Attributes
Drilling diameter
22.5
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.82
excl. VAT
/
Each
£
149.78
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1270-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357661
DORM HYDRA DR HD AMG 21-23 31-34 R960 175
SANDVIK 870-2580-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358230
DORMER R96019.25 DRILL 19.25 MM 5988879
DORM HYDRA DR HD AMG 11-15 R950 120
DORM HYDRA DR HD AMG 11-15 R950 21/32
SANDVIK 870-1610-16-MM 2334 7357808
SANDVIK 870-3000-30-GP 4334 7358282
SANDVIK 870-3100-31-KM 3334 7358291
SANDVIK 870-2750-27-PM4334 EXCHANGEABLE CUTTING HEADS 7358257
SANDVIK 870-1905-19-PM 4334 7357939
SANDVIK 870-2020-20-MM 2334 7357993
SANDVIK 870-2010-20-MM2334 EXCHANGEABLE CUTTING HEADS 7357989
SANDVIK 870-2110-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358033
SANDVIK 870-2020-20-KM3334 EXCHANGEABLE CUTTING HEADS 7357992