Insert drill bodies Iscar
Drilling diameter | 9 mm |
---|---|
Apparent length | 87.8 mm |
Tail diameter | 12 mm |
Drilling diameter | 9 mm |
---|---|
Apparent length | 87.8 mm |
Tail diameter | 12 mm |
Ratio of length to drilling diameter | 8xd |
Tail length | 45 mm |
Internal cooling | yes |
Usually arrives within 14 working days