Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Lance for high-pressure cleaner
KARCHER LANCE FOR K4 2.642-725.0
KARCHER LANCE FOR K4 2.642-725.0
Lance for high-pressure cleaner Kärcher
References
kärcher:
2.642-725.0
rubix:
169A6674
manufacturer :
73774
ean:
4039784620186
Product details
Technical specifications
Product details : KARCHER LANCE FOR K4 2.642-725.0
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.32
excl. VAT
/
Each
£
36.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 41120210 4.112-021.0 LANCE 2050 MM, ROTATABLE, ERGONOMIC
KARCHER 47606650 SPARE PART LANCE
KARCHER 47606620 4.760-662.02050MM ROTABLE LANCE
KARCHER 47606670 4.760-667.0 250MM SPRAY LANCE
KARCHER 4.112-000.0 SPARE SPRAY LANCE
KARCHER 4.112-007.0 600MM ERGONOMIC ROTATABLE LANCE
KARCHER 4.112-029.0 WC AND GUTTER LANCE
KARCHER 4.760-660.0 JET PIPE MP47606600
KARCHER 63946680 FOAM LANCE
KARCHER JET PIPE 840MM 4.112-006.0
KARCHER 6.394-654.0 FLEXIBLE LANCE 1050MM
NILFISK UNIVERSAL LANCE 106403035
KARCHER 41120210 4.112-021.0 LANCE 2050 MM, ROTATABLE, ERGONOMIC
KARCHER 61100350 HIGH PRESSURE HOSE 10M DN6 AVS TRIGGER GUN CONNECTOR
KARCHER 47606650 SPARE PART LANCE