KARCHER 4.112-007.0 600MM ERGONOMIC ROTATABLE LANCE
Lance for high-pressure cleaner Kärcher
See technical informationReferences
Kärcher:41120070
Rubix:203A8254
EAN:4054278173986



Product details : KARCHER 4.112-007.0 600MM ERGONOMIC ROTATABLE LANCE
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Pressure | 300 bar |
Show UNSPSC/ECL@SS
£ 92.69 excl. VAT
/ Each
£ 111.23 incl. VAT
- Usually arrives within 14 working days
