Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Lance for high-pressure cleaner
NILFISK UNIVERSAL LANCE 106403035
NILFISK UNIVERSAL LANCE 106403035
Universal Lance
References
viper:
106403035
rubix:
157A3796
ean:
4005337167798
Technical specifications
Length
1080
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NILFISK UNIVERSAL LANCE 106403035
UNIVERSAL PLUS LANCE 1080 BEND W/O NOZZ
Technical specifications
Attributes
Length
1080
mm
For model
MH 5M 180/800 PA 400/3/50 E12 EU;MH 5M 180/800 PA 400/3/50 E24 EU
Type
Universal Lance
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.07
excl. VAT
/
Each
£
128.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 41120210 4.112-021.0 LANCE 2050 MM, ROTATABLE, ERGONOMIC
KARCHER 63946680 FOAM LANCE
KARCHER 47606650 SPARE PART LANCE
KARCHER JET PIPE 840MM 4.112-006.0
KARCHER 47606670 4.760-667.0 250MM SPRAY LANCE
KARCHER 4.112-007.0 600MM ERGONOMIC ROTATABLE LANCE
KARCHER LANCE FOR K4 2.642-725.0
KARCHER 6.394-654.0 FLEXIBLE LANCE 1050MM
KARCHER 4.112-029.0 WC AND GUTTER LANCE
KARCHER 4.112-000.0 SPARE SPRAY LANCE
KARCHER 4.760-660.0 JET PIPE MP47606600
KARCHER 47606620 4.760-662.02050MM ROTABLE LANCE
KARCHER 4.114-040.0 TR035 DIRT BLASTER NOZZLE
NILFISK 302002796 4M 38MM HOSE
KARCHER 4.762-003.0 ROLLER BRUSH MEDIUM RED COMPLETE