Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
KLINGSPOR 325348 DT300U DIAMOND CUTTING BLADE
KLINGSPOR 325348 DT300U DIAMOND CUTTING BLADE
Sectioning disc Klingspor
References
klingspor:
325348
rubix:
226A2534
ean:
4014855218349
Technical specifications
Diameter
230
mm
Thickness
2.3
mm
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 325348 DT300U DIAMOND CUTTING BLADE
Technical specifications
Attributes
Diameter
230
mm
Thickness
2.3
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.02
excl. VAT
/
Each
£
22.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252831454 A24R-115X2.5X22.23-T41 NOR-BDX SINGLE
TYROLIT 41509 CUT-OFF WHEEL 178X2.5X22.23MM PREMIUM PK25
PFERD 65508008 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X0.8X10MM
NORTON XTREME CUTTING DISC 125X1.6X22.23MM T41 PACK 25 66252920342
ROEBUCK LT5 DIAMOND DRESSER 5 IN LINE SINGLE POINT
FLEXOVIT 66252920410 MERCHANDISE CUTTING DISC 125X1.6X22.23MM PACK 25
3M 91045 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X10MM
BOSCH 2608603255 LPP INOX DISCS 125 X 1MM PACK OF 10
ROEBUCK 866810 LIFE+EVO CUTTING DISC SSTEEL METAL 115 X 1.6 22.23 MM
3M 51775 SILVER CUT-OFF WHEEL T41 100MMX1MMX16MM
FLEXOVIT 66252844283 PERFLEX CUTTING DISC 115X1X22.23MM PACK 25
ROEBUCK TYPE42 CUTTING DISC FOR METALS 115X2.5X22.2MM SINGLE
3M 86542 CUBITRON 3 CUT-OFF WHEEL 60+ T41 150 X2 X22.23MM
PFERD 61728122 CUTOFF WHEEL 230X2.5
3M 51771 SILVER CUT-OFF WHEEL T41 100MMX0.9MMX6.35MM