Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
ROEBUCK TYPE42 CUTTING DISC FOR METALS 115X2.5X22.2MM SINGLE
ROEBUCK TYPE42 CUTTING DISC FOR METALS 115X2.5X22.2MM SINGLE
Sectioning disc Unbranded
References
unbranded:
66253370286-PK1
rubix:
80537219
Technical specifications
Diameter
115
mm
Thickness
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TYPE42 CUTTING DISC FOR METALS 115X2.5X22.2MM SINGLE
The Roebuck range of cutting discs deliver great performance at affordable prices.
Roebuck Metal/INOX discs are ideal for steels, stainless steel and all metals.
Technical specifications
Attributes
Diameter
115
mm
Thickness
2.5
mm
Shape
Disc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.97
excl. VAT
/
Each
£
1.16
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886394 230MM DIAMOND DISC SEGMENTS FOR CONCRETE
NORTON 66253371361 QUANTUM 3 INOX GRINDING DISC 115X7X22.23MM PACK 10
ROEBUCK 866810 LIFE+EVO CUTTING DISC SSTEEL METAL 115 X 1.6 22.23 MM
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P36 PACK OF 50 63642597039
KLINGSPOR 189000 METAL CUTT DISC 180X3X22MM DPC
NORTON 66252920349 XTREME CUTTING DISC 230x2.5x22.2MM T41 PACK 25
PFERD 65507011 CUT-OFF WHEEL FOR STRAIGHT GRINDER 70X1.4X10MM
ROEBUCK 866819 DTI STAINLESS STEEL CUTTING DISC 230 X 2 X 22.23 MM
NORTON 66252837276 STARLINE CUTTING DISC 125x3.0x22.23MM T42 PACK 25
FLEXOVIT 66252831176 A30S-125X3.4X22.23-T42 FLX-GENERAL PURP.
FLEXOVIT 66252833018 A46T-125X1.6X22.23-T41 FLX-THIN CUT
BOSCH 2608603169 STANDARD INOX DISCS 115 X 1 X 22.23MM SINGLE
GMSAF30062 75MM X 1.6 FLEXICUT
BOSCH 2608601520 BONDED CUTTING DISC 76X1.0X10MM INOX 5PCS
DEWALT 125MM DIAMOND BLADE DT3741-XJ