Standard for Inox flat-hub cut-off wheel - Rapido
Diameter | 125 mm |
---|---|
Thickness | 1 mm |
Logistic Weight | 309 g |
---|---|
Packaged dimensions (D x W x H) | 132x132x18 mm |
Package weight | 393 g |
Diameter | 125 mm |
Thickness | 1 mm |
Shape | Flat hub |
Usually arrives within 14 working days