KNIPEX 1112160 END WIRE STRIPPERS 160MM


Wire stripping plier for electrician Knipex

References
knipex:11 12 160
rubix:388A3218
ean:4003773034964
brand logo
brand logo
Technical specifications
Wire diameter5 mm
Weight156 g
Length170 mm
See all Specifications

Product details : KNIPEX 1112160 END WIRE STRIPPERS 160MM


For single, multiple and fine stranded conductors with plastic or rubber insulation up to 5.0 mm dia. or 10 mm² cable cross-section. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. Special tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)224x115x52 mm
Wire diameter5 mm
Weight156 g
Length170 mm
Show UNSPSC/ECL@SS
£ 23.72 excl. VAT
/ Each
£ 28.46 incl. VAT
  • Usually arrives within 14 working days