• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Hand tools(25,207)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,256)
  • Automotive tooling(428)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Electrician's tools
  6. Wire stripping plier for electrician
  7. EMITEX EM05.003 RJ45 + RJ11 + STRIPPING TOOL

EMITEX EM05.003 RJ45 + RJ11 + STRIPPING TOOL

UTP/FTP and RJ11 Ratchet Crimp Tool

See technical informationSee documents

References

Emitex:EM05.003
Rubix:234A5974
brand logo
brand logo

Documents

Product details : EMITEX EM05.003 RJ45 + RJ11 + STRIPPING TOOL


RJ45 + RJ11 + Stripping Tool

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

BAHCO 2233D-240IP CUTTING/STRIPPING PLIERS IPNWS 1451-49-VDE-180-SB VDE 4 IN 1 SIDE CUTTERSKNIPEX 1262180SB KNIPEX AUTOMATIC INSULATION STRIPPERKNIPEX 124923 SPARE LENGTH STOP FOR 1242/52195KNIPEX 1551160 END WIRE STRIPPERS 160MMKNIPEX 1426160 WIRE STRIPPING/CUTTING PLIERS 160MMKNIPEX 1280100SB CABLE STRIPPERS 100MMKNIPEX 1102160SB END WIRE STRIPPERS 160MMKNIPEX 1102160 END WIRE STRIPPERS 160MMEMITEX EM05.004 UTP/FTP SHEATH STRIPPING TOOLKNIPEX 1242195SB SELF-ADJINSULATION STRIPPERS 195MMFACOM 194A.17VE 1000V WIRE STRIPPERSFACOM 793940PB 90 ANGLE AUTOMATIC WIRE STRIPPERFACOM 986058 986 AUTOMATIC SIDE-ENTRY WIRE STRIPPERS 058KNIPEX 121206 PRECISION INSULATION STRIPPERS 195MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap