Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974930 EXCHANGEABLE CRIMPING DIES
KNIPEX 974930 EXCHANGEABLE CRIMPING DIES
Crimping pliers Knipex
References
knipex:
97 49 30
rubix:
80054540
ean:
4003773030904
Technical specifications
Length
50
mm
Min. crimping capacity
1.5
mm²
Max. crimping capacity
4
mm²
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974930 EXCHANGEABLE CRIMPING DIES
Technical specifications
Attributes
Length
50
mm
Min. crimping capacity
1.5
mm²
Max. crimping capacity
4
mm²
Weight
37
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.23
excl. VAT
/
Each
£
75.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM CRIMPING PLIER 44 449B
KNIPEX 9771180 CRIMPING PLIERS F CABLE LINKS 180MM
KNIPEX 973906 SPARE DIE INSUL. PLUG/BUTT CON. 97330X
KNIPEX 975110SB CRIMPING PLIERS 190MM
FACOM PLIERS PROD CRIMPING 985755
CEMBRE HYDRAULIC CRIMPING TOOL HT51
KNIPEX 975304 CRIMP PLIERS F. CABLE LINKS 180MM
EMITEX EM05.002 CRIMP TOOL RATCHET FRAME C/W RJ45 DIE SE
KNIPEX 975219 CRIMP LEVER PLIERS 250MM
KNIPEX 973908 SPARE DIE WIRE FERRULES 97330X 6MM
KNIPEX 974926 CRIMPING DIES MINI-FITBY MOLEX LLC
KNIPEX 974959 EXCHANGEABLE CRIMPING DIES
KNIPEX 974994 POSITIONING AID
KNIPEX 9772180 CRIMPING PLIERS F. CABLE LINKS 180MM
ITL 01859 1000V INSULATED WAGO LINK EXTRACTOR