KNIPEX 9772180 CRIMPING PLIERS F. CABLE LINKS 180MM


Crimping Pliers for wire ferrules

References
knipex:97 72 180
rubix:1251981
ean:4003773060185
brand logo
brand logo
Technical specifications
Length180 mm
Min. crimping capacity0.25 mm²
Max. crimping capacity16 mm²
See all Specifications

Product details : KNIPEX 9772180 CRIMPING PLIERS F. CABLE LINKS 180MM


97 72 180 Crimping Pliers for wire ferrules
light and slim design. also as VDE version. easy crimping due to optimised transmission ratio. For crimping wire ferrules according to DIN 46228 parts 1 + 4 from 0.25 to 16 mm². Crimping in marked half-round dies for reliable connections between the sleeve and the conductor. 9 particularly deep dies with conical side faces.
  • Application: Wire ferrules
  • Capacity in square millimetres: 0.25 — 16.0 mm²
  • Number of crimp profiles: 9
  • AWG: 24 — 6
  • Light and slim design. Also as VDE version. Easy crimping due to optimised transmission ratio. For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4 from 0.25 to 16 mm². Improved leverage for 30% easier crimping. Light and slim design. Crimping in marked half-round dies for reliable connections between the sleeve and the conductor. 9 particularly deep dies with conical side faces. Special tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)190x92x22 mm
    Length180 mm
    Min. crimping capacity0.25 mm²
    Max. crimping capacity16 mm²
    Weight242 g
    Show UNSPSC/ECL@SS
    £ 35.26 excl. VAT
    / Each
    £ 42.31 incl. VAT
    • Usually arrives within 14 working days