FACOM CRIMPING PLIER 44 449B
Standard crimping tool for pre-insulated terminals
See technical informationReferences
Facom:449B
Rubix:80114751
EAN:3148518573627




Technical specifications
| Length | 225 mm |
|---|---|
| Min. crimping capacity | 1.5 mm² |
| Max. crimping capacity | 6 mm² |
Product details : FACOM CRIMPING PLIER 44 449B
Crimping tool for pre-insulated terminals
- Crimping for pre-insulated terminals: 1,5-2,5-6 mm²
- Crimping for bare terminals: 1,5-2,5-6 Mm². - Stripping: 0.75 to 6 mm².
- Integrated wire cutting function.
Weight: 320 g.
- Crimping for pre-insulated terminals: 1,5-2,5-6 mm²
- Crimping for bare terminals: 1,5-2,5-6 Mm². - Stripping: 0.75 to 6 mm².
- Integrated wire cutting function.
Weight: 320 g.
Technical specifications
Attributes
| Logistic Weight | 316 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x60x25 mm |
| Package weight | 316 g |
| Length | 225 mm |
| Min. crimping capacity | 1.5 mm² |
| Max. crimping capacity | 6 mm² |
| Weight | 320 g |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- Delivery usually within ( 14 ) days