Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
ITL 01859 1000V INSULATED WAGO LINK EXTRACTOR
ITL 01859 1000V INSULATED WAGO LINK EXTRACTOR
Crimping pliers Wago
References
wago:
01859
rubix:
209A0461
ean:
5052269018598
Product details
Technical specifications
Product details : ITL 01859 1000V INSULATED WAGO LINK EXTRACTOR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.46
excl. VAT
/
Each
£
25.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 975314 CRIMP PLIERS F. CABLE LINKS 180MM
KNIPEX 975265DG FOUR PIERCE CRIMPING PLIER 250MM
FACOM PLIERS CRIMPING 985894
KNIPEX 975514 CRIMP PLIERS F. CABLE LINKS 180MM
KNIPEX 974990 POSITIONING AID
KNIPEX 9771180SB CRIMPING PLIERS F CABLE LINKS 180MM
KNIPEX 975213 CRIMP LEVER PLIERS 250MM
KNIPEX 975504 CRIMP PLIERS F. CABLE LINKS 180MM
KNIPEX 974961 EXCHANGEABLE CRIMPING DIES
KNIPEX 975263DG FOUR PIERCE CRIMPING PLIER 195MM
KNIPEX 975237 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 975265A FOUR PINCES CRIMPING PLIER 250MM
KNIPEX 975205 CRIMP LEVER PLIERS 250MM
CEMBRE CRIMPSTAR HN5
KNIPEX 975265DGA FOUR PIERCE CRIMPING PLIER 250MM