References
Knipex:97 39 06
Rubix:207A3498
EAN:4003773070085

Technical specifications
| Length | 32 mm |
|---|---|
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 6 mm² |
Product details : KNIPEX 973906 SPARE DIE INSUL. PLUG/BUTT CON. 97330X
Just one tool for the most common crimping applications. Crimping dies changed quickly and easily without any additional tool. Sorted and protected storage of the interchangeable dies in a round magazine. Comfortable, powerful crimping pliers in professional quality. Same reliable crimping results as with fixed crimping dies. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Chrome vanadium electric steel in special quality, oil-hardened. Round magazine: plastic, fibreglass-reinforced.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x32x12 mm |
|---|---|
| Logistic Weight | 45 g |
| Length | 32 mm |
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 6 mm² |
| Weight | 45 g |
Show UNSPSC/ECL@SS
£ 56.68 excl. VAT
/ Each
£ 68.02 incl. VAT
- Delivery usually within ( 14 ) days