• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,265)
  • Automotive tooling(444)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Electrician's tools
  6. Crimping pliers
  7. CEMBRE HYDRAULIC CRIMPING TOOL HT51

CEMBRE HYDRAULIC CRIMPING TOOL HT51

Hydraulic Crimping Tool

See technical information

References

Cembre:HT51
Rubix:271505
brand logo
brand logo

Product details : CEMBRE HYDRAULIC CRIMPING TOOL HT51


Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Check our products from related categories

KNIPEX 975110SB CRIMPING PLIERS 190MMKNIPEX 973909 SPARE DIE WIRE FERRULES 97330X 25MMKNIPEX 975230SB CRIMP LEVER PLIERS PRECIFORCE 220MMKNIPEX 975265DGA FOUR PIERCE CRIMPING PLIER 250MMKLEIN TOOLS VDV226-107 COMPACT RATCHETING MODULAR CRIMPER (L)133FACOM 449BSLS STANDARD CRIMPING PLIER - SAFETY LOCK SYSTEMKNIPEX 973908 SPARE DIE WIRE FERRULES 97330X 6MMKNIPEX 9732240 CRIMPING PLIERS 240MMKNIPEX 9761145A CRIMPING PLIERS F. CABLE LINKS 145MMKNIPEX 9759652 UNIVPOSAID FFOUR INDENT CRIMPPLIERSFACOM FERRULE CRIMP PLIERS 985899KNIPEX 9749591 POSITIONING AIDKNIPEX 9722240SB CRIMPING PLIERS 240MMROEBUCK UNIVERSAL CRIMPING PLIER, 5 MATRICES 845359KNIPEX 975223 CRIMP LEVER PLIERS 250MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap