Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 00193016 MAGNETIC STRIP VDE
KNIPEX 00193016 MAGNETIC STRIP VDE
Tool holder and presentation equipment Knipex
References
knipex:
00 19 30 16
rubix:
388A2989
ean:
4003773071907
Product details
Technical specifications
Product details : KNIPEX 00193016 MAGNETIC STRIP VDE
to be individually filled on site
Technical specifications
Attributes
Logistics dimensions (L x W x H)
980
x
100
x
5
mm
Logistic Weight
310
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.15
excl. VAT
/
Each
£
8.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 0019351 HOOK FOR PEGBOARD LONG 205MM
KNIPEX 00193018 MAGNETIC STRIP VDE
BOTT 43005014.16V CUBIO LBP 10400 LOUVRED BACK
KNIPEX 0019342V01 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 00193015 MAGNETIC STRIP 980MM
BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
KNIPEX 00193020 MAGNETIC STRIP
KNIPEX 0019352 HOOK FOR PEGBOARD 55MM
KNIPEX 0019344 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
KNIPEX 0019343 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
KNIPEX 0019353 HOOK FOR PEGBOARD 205MM
KNIPEX 001921S1 TEST SUPPORT WITH 8603250 150MM
KNIPEX 0019332 HOOK FOR PEGBOARD 205MM
BOTT PERFO TROLLEY 14026026.11 1600MM HEIGHT 6 PANEL