Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 001921S1 TEST SUPPORT WITH 8603250 150MM
KNIPEX 001921S1 TEST SUPPORT WITH 8603250 150MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 21 S1
rubix:
388A2981
ean:
4003773039525
Product details
Technical specifications
Product details : KNIPEX 001921S1 TEST SUPPORT WITH 8603250 150MM
with pliers wrenches 86 03 250 on chain
Technical specifications
Attributes
Logistics dimensions (L x W x H)
280
x
180
x
90
mm
Logistic Weight
1364
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.02
excl. VAT
/
Each
£
150.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY
KNIPEX 00193018 MAGNETIC STRIP VDE
KNIPEX 0019351 HOOK FOR PEGBOARD LONG 205MM
KNIPEX 0019344 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
KNIPEX 001928 SALES DISPLAY 360MM
KNIPEX 0019346 SCREWDRIVER DISPLAY EMPTY
KNIPEX 001923V01 SALES DISPLAY FOR PLIERS WRENCHES 280MM
KNIPEX 001934 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERS
KNIPEX 00193019 MAGNETIC STRIP
KNIPEX 001930V02 TRIANGLE DISPLAY 800 MM 430MM
KNIPEX 0019341 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERSSB 225MM
KNIPEX 0019353 HOOK FOR PEGBOARD 205MM
KNIPEX 0019302 ILLUMINATED FACIA 400MM
KNIPEX 001920 METAL TEST SUPPORTS EMPTY FOR 87+88 295MM