Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 00193015 MAGNETIC STRIP 980MM
KNIPEX 00193015 MAGNETIC STRIP 980MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 30 15
rubix:
388A2988
ean:
4003773071891
Product details
Technical specifications
Product details : KNIPEX 00193015 MAGNETIC STRIP 980MM
to be individually filled on site
Technical specifications
Attributes
Logistics dimensions (L x W x H)
980
x
100
x
5
mm
Logistic Weight
310
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.15
excl. VAT
/
Each
£
8.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 0019342V01 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
KNIPEX 0019347 PLIERS RACK FOR PEGBOARDS 18 X 6 PLIERS
KNIPEX 0019342 PLIERS RACK FOR PEGBOARDS 15 X 6 PLIERS
KNIPEX 00193016 MAGNETIC STRIP VDE
KNIPEX 0019303 TOOL BAR EMPTY 500MM
KNIPEX 001936 BROCHURE HOLDERS 45MM
KNIPEX 0019343 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
BOTT 14025117.16 1.0M PERFO PANEL GREY (7035)
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 0019352 HOOK FOR PEGBOARD 55MM
KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
KNIPEX 001933 HOOK FOR PEGBOARD SHORT 90MM
KNIPEX 001937 PIPE WRENCHES DISPLAY EMPTY 500MM
KNIPEX 0019302 ILLUMINATED FACIA 400MM