Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
Tool holder and presentation equipment Bott
References
bott:
10403033.11
rubix:
80056090
Product details
Technical specifications
Product details : BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
570.28
excl. VAT
/
Each
£
684.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT HORIZONTAL LOUVRE PANEL 1486 X 457MM BLUE 14025140.11
KNIPEX 001930VIT SHOWCASE 400MM
KNIPEX 0019371 BOLT CUTTERS SALES DISPLAY 165MM
KNIPEX 001934 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERS
KNIPEX 001930V02 TRIANGLE DISPLAY 800 MM 430MM
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
KNIPEX 001930V05 SECONDARY DISPLAY TRIANGLE 390MM
KNIPEX 0019342V01 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 0019341 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERSSB 225MM
BOTT HORIZONTAL LOUVRE PANEL 495 X 457MM BLUE 14025137.11
KNIPEX 00193015 MAGNETIC STRIP 980MM
KNIPEX 001930VIT3 SHOWCASE 400MM
STAHLWILLE 81485006 8050.6-PANEL CLIP
KNIPEX 001920 METAL TEST SUPPORTS EMPTY FOR 87+88 295MM
KNIPEX 0019303 TOOL BAR EMPTY 500MM