Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 0019332 HOOK FOR PEGBOARD 205MM
KNIPEX 0019332 HOOK FOR PEGBOARD 205MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 33 2
rubix:
388A3019
ean:
4003773042112
Product details
Technical specifications
Product details : KNIPEX 0019332 HOOK FOR PEGBOARD 205MM
200 mm length. Heavy duty for mounting pipe wrenches, etc.. With pivoting clamping device for easy fastening and release.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
205
x
85
x
40
mm
Logistic Weight
150
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.68
excl. VAT
/
Each
£
10.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY
KNIPEX 00193018 MAGNETIC STRIP VDE
KNIPEX 001930VIT SHOWCASE 400MM
KNIPEX 001930V03 SIDE PANEL 250 X 800 MM 460MM
KNIPEX 001928 SALES DISPLAY 360MM
KNIPEX 004004 METAL TEST SUPPORT FOR ITEM 858687 170MM
KNIPEX 001930V07 TOOL BAR WITH MIDDLE PANEL EMPTY 1000MM
KNIPEX 0019343 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
KNIPEX 0019371 BOLT CUTTERS SALES DISPLAY 165MM
KNIPEX 001801V28 SALES DISPLAY TWINKEY 001101 305MM
BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
KNIPEX 001920S1 METAL TEST SUPPORT WITH COBRA 87295MM
KNIPEX 001920 METAL TEST SUPPORTS EMPTY FOR 87+88 295MM
KNIPEX 0019342V01 ELECTRONICS PLIERS DISPLAY EMPTY 212MM