Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 001932 PLIERS RACK FOR PEGBOARDS 3 X 6 PLIERS
KNIPEX 001932 PLIERS RACK FOR PEGBOARDS 3 X 6 PLIERS
Tool holder and presentation equipment Knipex
References
knipex:
00 19 32
rubix:
388A3017
ean:
4003773024651
Product details
Technical specifications
Product details : KNIPEX 001932 PLIERS RACK FOR PEGBOARDS 3 X 6 PLIERS
for 3 x 6 pliers Item is supplied without contents. For assembly to tool bar systems. Different models. steel wire, powder coated, silver
Technical specifications
Attributes
Logistics dimensions (L x W x H)
190
x
180
x
58
mm
Logistic Weight
344
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.33
excl. VAT
/
Each
£
31.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 81485012 8050.12-PANEL CLIP
KNIPEX 001920S1 METAL TEST SUPPORT WITH COBRA 87295MM
KNIPEX 0019352 HOOK FOR PEGBOARD 55MM
KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY
KNIPEX 0019346 SCREWDRIVER DISPLAY EMPTY
KNIPEX 001801V28 SALES DISPLAY TWINKEY 001101 305MM
KNIPEX 001936 BROCHURE HOLDERS 45MM
KNIPEX 001920T TEST SUPPORTS EMPTY FOR 87+88 235MM
KNIPEX 00193018 MAGNETIC STRIP VDE
KNIPEX 001930VIT1 SHOWCASE 400MM
BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
KNIPEX 001930V07 TOOL BAR WITH MIDDLE PANEL EMPTY 1000MM
KNIPEX 001920 METAL TEST SUPPORTS EMPTY FOR 87+88 295MM
KNIPEX 0019371 BOLT CUTTERS SALES DISPLAY 165MM