Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
BOTT 14025117.16 1.0M PERFO PANEL GREY (7035)
BOTT 14025117.16 1.0M PERFO PANEL GREY (7035)
Tool holder and presentation equipment Bott
References
bott:
1402511716
rubix:
80056338
Product details
Technical specifications
Product details : BOTT 14025117.16 1.0M PERFO PANEL GREY (7035)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.21
excl. VAT
/
Each
£
47.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 0019353 HOOK FOR PEGBOARD 205MM
STAHLWILLE 81485012 8050.12-PANEL CLIP
MILWAUKEE 4932480712 PACKOUT DRILL STORAGE STATION MOQ 2 ORDER IN MULT
KNIPEX 0019346 SCREWDRIVER DISPLAY EMPTY
KNIPEX 001931 HOOK FOR PEGBOARD LONG 165MM
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
KNIPEX 0019347 PLIERS RACK FOR PEGBOARDS 18 X 6 PLIERS
STAHLWILLE 81485006 8050.6-PANEL CLIP
BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
KNIPEX 0019344 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
KNIPEX 00193016 MAGNETIC STRIP VDE
KNIPEX 001928 SALES DISPLAY 360MM
KNIPEX 0019342 PLIERS RACK FOR PEGBOARDS 15 X 6 PLIERS
BOTT CNC BENCH STAND CTS3 600 X 450 X 375 15001003.16
KNIPEX 0019351 HOOK FOR PEGBOARD LONG 205MM