Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 0019347 PLIERS RACK FOR PEGBOARDS 18 X 6 PLIERS
KNIPEX 0019347 PLIERS RACK FOR PEGBOARDS 18 X 6 PLIERS
Tool holder and presentation equipment Knipex
References
knipex:
00 19 34 7
rubix:
388A3030
ean:
4003773079217
Product details
Technical specifications
Product details : KNIPEX 0019347 PLIERS RACK FOR PEGBOARDS 18 X 6 PLIERS
For 18 x 6 pliers Item is supplied without contents. For assembly to tool bar systems. Different models. steel wire, powder coated, silver
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1247
x
210
x
80
mm
Logistic Weight
2050
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.77
excl. VAT
/
Each
£
104.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 43005014.16V CUBIO LBP 10400 LOUVRED BACK
KNIPEX 001931 HOOK FOR PEGBOARD LONG 165MM
KNIPEX 0019346 SCREWDRIVER DISPLAY EMPTY
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
BOTT 14025117.16 1.0M PERFO PANEL GREY (7035)
KNIPEX 001930VIT SHOWCASE 400MM
BOTT MK400001 TILT BOX UNIT 11ROW 02513030.19
KNIPEX 001930V03 SIDE PANEL 250 X 800 MM 460MM
KNIPEX 001933 HOOK FOR PEGBOARD SHORT 90MM
KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY
KNIPEX 001930VIT1 SHOWCASE 400MM
KNIPEX 004004 METAL TEST SUPPORT FOR ITEM 858687 170MM
KNIPEX 001930V06 GONDOLA TOP DISPLAY 75MM
KNIPEX 001920S1 METAL TEST SUPPORT WITH COBRA 87295MM
KNIPEX 00193066 TOOL BAR EMPTY 500MM