Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
BOTT CNC BENCH STAND CTS3 600 X 450 X 375 15001003.16
BOTT CNC BENCH STAND CTS3 600 X 450 X 375 15001003.16
Tool holder and presentation equipment Bott
References
bott:
15001003.16
rubix:
80002609
Product details
Technical specifications
Product details : BOTT CNC BENCH STAND CTS3 600 X 450 X 375 15001003.16
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.47
excl. VAT
/
Each
£
248.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT PERFO TROLLEY 14026026.11 1600MM HEIGHT 6 PANEL
BOTT HORIZONTAL LOUVRE PANEL 495 X 457MM BLUE 14025137.11
KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
KNIPEX 001936 BROCHURE HOLDERS 45MM
KNIPEX 0019303 TOOL BAR EMPTY 500MM
KNIPEX 00193019 MAGNETIC STRIP
KNIPEX 0019341 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERSSB 225MM
MILWAUKEE 4932480712 PACKOUT DRILL STORAGE STATION MOQ 2 ORDER IN MULT
KNIPEX 0019353 HOOK FOR PEGBOARD 205MM
KNIPEX 00193016 MAGNETIC STRIP VDE
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 001930VIT SHOWCASE 400MM
KNIPEX 001932 PLIERS RACK FOR PEGBOARDS 3 X 6 PLIERS
KNIPEX 0019352 HOOK FOR PEGBOARD 55MM
KNIPEX 00193020 MAGNETIC STRIP