Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 001931 HOOK FOR PEGBOARD LONG 165MM
KNIPEX 001931 HOOK FOR PEGBOARD LONG 165MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 31
rubix:
388A3016
ean:
4003773014874
Product details
Technical specifications
Product details : KNIPEX 001931 HOOK FOR PEGBOARD LONG 165MM
160 mm length. For 6 pliers, with face plate for label. When ordering, do always ask for product detail labels. For assembly to tool bars. Different models and dimensions, see Table.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
160
x
70
x
50
mm
Logistic Weight
93
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.20
excl. VAT
/
Each
£
8.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001920T TEST SUPPORTS EMPTY FOR 87+88 235MM
STAHLWILLE 81485012 8050.12-PANEL CLIP
KNIPEX 001936 BROCHURE HOLDERS 45MM
KNIPEX 00193018 MAGNETIC STRIP VDE
KNIPEX 0019344 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
KNIPEX 001921S1 TEST SUPPORT WITH 8603250 150MM
KNIPEX 00193015 MAGNETIC STRIP 980MM
KNIPEX 001930VIT SHOWCASE 400MM
KNIPEX 001920 METAL TEST SUPPORTS EMPTY FOR 87+88 295MM
KNIPEX 001923V01 SALES DISPLAY FOR PLIERS WRENCHES 280MM
KNIPEX 004004 METAL TEST SUPPORT FOR ITEM 858687 170MM
KNIPEX 001930VIT1 SHOWCASE 400MM
KNIPEX 001920S1 METAL TEST SUPPORT WITH COBRA 87295MM
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
BOTT PERFO TROLLEY 14026026.11 1600MM HEIGHT 6 PANEL