BOTT HORIZONTAL LOUVRE PANEL 495 X 457MM BLUE 14025137.11


Louvre panel horizontal WxDxH: 495x19x457mm RAL 5010

References
bott:14025137.11
rubix:2517132
brand logo
brand logo
Technical specifications
Typelouvre panel rack
Height457 mm
See all Specifications

Product details : BOTT HORIZONTAL LOUVRE PANEL 495 X 457MM BLUE 14025137.11


Louvre panel. Fully flanged and reinforced steel panel for horizontal wall mounting, punched with louvred form for use with hook on plastic bins. Finished in durable powder coat paint in RAL 5010 gentian blue. WxDxH: 495x19x457mm

Applications

Symmetrically louvered sheet steel panels
Fixing points allow easy wall mounting
Double folds aid rigidity horizontal panels have reinforcing backstrips

Technical specifications


Attributes
Typelouvre panel rack
Height457 mm
Width495 mm
Depth25 mm
Show UNSPSC/ECL@SS
£ 27.07 excl. VAT
/ Each
£ 32.48 incl. VAT
  • Usually arrives within 14 working days