Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 001930V06 GONDOLA TOP DISPLAY 75MM
KNIPEX 001930V06 GONDOLA TOP DISPLAY 75MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 30 V06
rubix:
388A3004
ean:
4003773078098
Product details
Technical specifications
Product details : KNIPEX 001930V06 GONDOLA TOP DISPLAY 75MM
For water pump pliers from 300 mm to 560 mm in length. Suitable for centre gondolas with a width of 1000 mm. Dimensions (W x H x D): 1000 x 135 x 75 mm. sheet steel, powder coated, silver
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1000
x
75
x
135
mm
Logistic Weight
2000
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.43
excl. VAT
/
Each
£
106.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
BOTT HORIZONTAL LOUVRE PANEL 1486 X 457MM BLUE 14025140.11
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 001921S1 TEST SUPPORT WITH 8603250 150MM
KNIPEX 001930V05 SECONDARY DISPLAY TRIANGLE 390MM
KNIPEX 0019352 HOOK FOR PEGBOARD 55MM
KNIPEX 001801V28 SALES DISPLAY TWINKEY 001101 305MM
BOTT MK400001 TILT BOX UNIT 11ROW 02513030.19
KNIPEX 001920S1 METAL TEST SUPPORT WITH COBRA 87295MM
KNIPEX 004004 METAL TEST SUPPORT FOR ITEM 858687 170MM
KNIPEX 0019302 ILLUMINATED FACIA 400MM
KNIPEX 001930V02 TRIANGLE DISPLAY 800 MM 430MM
BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
KNIPEX 0019351 HOOK FOR PEGBOARD LONG 205MM
KNIPEX 001930V08 SHELF FOR TOOL BAR