KNIPEX 001930VIT3 SHOWCASE 400MM
Tool holder and presentation equipment Knipex
See technical informationReferences
Knipex:00 19 30 VIT 3
Rubix:388A3013
EAN:4003773077589

Product details : KNIPEX 001930VIT3 SHOWCASE 400MM
Twin show cabinet for assembly on tool bar systems. With top cover and transparent advertising fascia panel. With two glass sliding doors, lockable. With transparent advertising fascia panel. Illumination unit with plug for series connection. With power cable and 230 V plug. High-quality aluminium/glass structure. High-quality aluminium/glass structure.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2000x2000x400 mm |
|---|---|
| Logistic Weight | 150000 g |
| Type | knipex 001930vit3 showcase 400mm |
Show UNSPSC/ECL@SS
£ 3,050.49 excl. VAT
/ Each
£ 3,660.59 incl. VAT
- Delivery usually within ( 14 ) days