Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 0019341 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERSSB 225MM
KNIPEX 0019341 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERSSB 225MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 34 1
rubix:
388A3023
ean:
4003773051824
Product details
Technical specifications
Product details : KNIPEX 0019341 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERSSB 225MM
For 5 x 6 carded pliers. With header sign. Item is supplied without contents. For assembly to tool bar systems. Different models. steel wire, powder coated, silver
Technical specifications
Attributes
Logistics dimensions (L x W x H)
480
x
240
x
180
mm
Logistic Weight
1065
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.07
excl. VAT
/
Each
£
45.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001930VIT3 SHOWCASE 400MM
STAHLWILLE 81485006 8050.6-PANEL CLIP
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
KNIPEX 004004 METAL TEST SUPPORT FOR ITEM 858687 170MM
KNIPEX 0019342 PLIERS RACK FOR PEGBOARDS 15 X 6 PLIERS
KNIPEX 001930V08 SHELF FOR TOOL BAR
KNIPEX 001928 SALES DISPLAY 360MM
BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
KNIPEX 001933 HOOK FOR PEGBOARD SHORT 90MM
KNIPEX 001930V07 TOOL BAR WITH MIDDLE PANEL EMPTY 1000MM
KNIPEX 0019332 HOOK FOR PEGBOARD 205MM
KNIPEX 001930VIT SHOWCASE 400MM
KNIPEX 001934 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERS
BOTT 14025117.16 1.0M PERFO PANEL GREY (7035)