Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 001933 HOOK FOR PEGBOARD SHORT 90MM
KNIPEX 001933 HOOK FOR PEGBOARD SHORT 90MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 33
rubix:
388A3018
ean:
4003773014881
Product details
Technical specifications
Product details : KNIPEX 001933 HOOK FOR PEGBOARD SHORT 90MM
90 mm length. For 3 pliers, with faceplate for label. When ordering, do always ask for product detail labels. For assembly to tool bars. Different models and dimensions, see Table.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
85
x
105
x
70
mm
Logistic Weight
70
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.35
excl. VAT
/
Each
£
7.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001930V07 TOOL BAR WITH MIDDLE PANEL EMPTY 1000MM
KNIPEX 00193019 MAGNETIC STRIP
KNIPEX 0019341 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERSSB 225MM
KNIPEX 001930V05 SECONDARY DISPLAY TRIANGLE 390MM
KNIPEX 001932 PLIERS RACK FOR PEGBOARDS 3 X 6 PLIERS
BOTT MK400001 TILT BOX UNIT 11ROW 02513030.19
KNIPEX 0019342 PLIERS RACK FOR PEGBOARDS 15 X 6 PLIERS
KNIPEX 0019346 SCREWDRIVER DISPLAY EMPTY
KNIPEX 001920S1 METAL TEST SUPPORT WITH COBRA 87295MM
KNIPEX 001920 METAL TEST SUPPORTS EMPTY FOR 87+88 295MM
KNIPEX 0019332 HOOK FOR PEGBOARD 205MM
BOTT HORIZONTAL LOUVRE PANEL 495 X 457MM BLUE 14025137.11
KNIPEX 0019303 TOOL BAR EMPTY 500MM
BOTT CNC BENCH STAND CTS3 600 X 450 X 375 15001003.16
KNIPEX 0019302 ILLUMINATED FACIA 400MM