Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 001920S1 METAL TEST SUPPORT WITH COBRA 87295MM
KNIPEX 001920S1 METAL TEST SUPPORT WITH COBRA 87295MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 20 S1
rubix:
388A2979
ean:
4003773028949
Product details
Technical specifications
Product details : KNIPEX 001920S1 METAL TEST SUPPORT WITH COBRA 87295MM
with KNIPEX Cobra® 87 01 250 on chain
Technical specifications
Attributes
Logistic Weight
1800
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.08
excl. VAT
/
Each
£
87.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 81485006 8050.6-PANEL CLIP
KNIPEX 001928 SALES DISPLAY 360MM
KNIPEX 00193015 MAGNETIC STRIP 980MM
KNIPEX 00193016 MAGNETIC STRIP VDE
KNIPEX 0019353 HOOK FOR PEGBOARD 205MM
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 001930V02 TRIANGLE DISPLAY 800 MM 430MM
KNIPEX 0019347 PLIERS RACK FOR PEGBOARDS 18 X 6 PLIERS
KNIPEX 0019343 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
MILWAUKEE 4932480712 PACKOUT DRILL STORAGE STATION MOQ 2 ORDER IN MULT
KNIPEX 001933 HOOK FOR PEGBOARD SHORT 90MM
KNIPEX 00193066 TOOL BAR EMPTY 500MM
KNIPEX 00193018 MAGNETIC STRIP VDE
KNIPEX 0019332 HOOK FOR PEGBOARD 205MM