References
Knipex:78 61 140 SB
Rubix:257A3117
EAN:4003773081692





Product details : KNIPEX 7861140SB ELECTRONIC-SUPER-KNIPSXL 140MM
Cutting-edge hardness approx. 64 HRC. Cutting edges additionally induction hardened. Special tool steel, oil hardened in multiple stages. For ultra fine cutting work, e.g. in electronics and fine mechanics. In particular for cutting cable ties to length. Ground, very sharp cutting edges without bevel. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x85x20 mm |
|---|---|
| Logistic Weight | 89 g |
| Length | 183 mm |
Show UNSPSC/ECL@SS
£ 26.80 excl. VAT
/ Each
£ 32.16 incl. VAT
- Delivery usually within ( 14 ) days