DRAPER EXPERT 69289 HEAVY DUTY SOFT GRIP PLIERS SET 3PCS
Heavy Duty Soft Grip Pliers Set
See technical informationSee documentsReferences
Draper Expert:69289
Rubix:4537504



Documents
Product details : DRAPER EXPERT 69289 HEAVY DUTY SOFT GRIP PLIERS SET 3PCS
Drop forged from chrome vanadium steel, hardened and tempered with additionally induction hardened cutting edges. Lacquered finish for corrosion protection with heavy duty, soft grip handles with slip guards. in blow mould case with see - through lid.
Expert Quality, drop forged from chrome vanadium steel, hardened and tempered with additionally induction hardened cutting edges. Lacquered finish for corrosion protection with heavy duty, soft grip handles with slip guards. Display packed in blow mould case with see-through lid.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 180 mm |
| Weight | 1191 g |
| Length of noses | 160 mm |
| Cutting capacity | 4 mm |
| Type | set of pliers with soft grip handles (3 pcs.) |
Show UNSPSC/ECL@SS
£ 38.93 excl. VAT
/ Each
£ 46.72 incl. VAT
- In stock: Next day delivery
