ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 180MM 5073367
Diagonal cutting plier
See technical informationSee documentsReferences
Roebuck:5073367
Rubix:2521420
EAN:3660338341458

Documents
Product details : ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 180MM 5073367
Standard: DIN ISO 5749
Diagonal cutting plier Polished surface, PVC dip-coated handles.
Diagonal cutting plier Polished surface, PVC dip-coated handles.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 180 mm |
| Weight | 260 g |
| Length of noses | 22 mm |
Show UNSPSC/ECL@SS
£ 22.86 excl. VAT
/ Each
£ 27.43 incl. VAT
- In stock: Next day delivery
