Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
PFERD 42750503 ABRASIVE DISCS CD 50 A 36
PFERD 42750503 ABRASIVE DISCS CD 50 A 36
Abrasive Disc
References
pferd tools:
42750503
rubix:
302A0321
ean:
4007220355787
Technical specifications
Diameter
50
mm
Grain
36
Technical sheet / Technical file
Product details
Technical specifications
Product details : PFERD 42750503 ABRASIVE DISCS CD 50 A 36
Abrasive: Aluminium oxide A Suitable for general use on metals and other materials. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Technical specifications
Attributes
Diameter
50
mm
Grain
36
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.58
excl. VAT
/
Each
£
1.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 66254405552 PRO A275 SELF-GRIP DISCS 150MM P400 15 HOLE PK100
NORTON QUANTUM CERAMIC FIBRE DISC 115X22 50G
NORTON BLAZE RAPID STRIP FIBRE BACKED DPC DISCS 125 X 22MM 66623303916
3M 89743 FIBRE DISC 787C 125MMX22MM 120+ SLOTTED
NORTON 66623333609 DIB DI 5X0 S2403 NOR VTFI GN VRPLF
3M 89718 FIBRE DISC 782C 115MMX22MM 60+ SLOTTED
ROEBUCK 886411 ZIRCONIUM FIBRE DISC 125 MM 120G
FLEXOVIT 66623391670 FIBRE DISC 115X22MM P36 FX170 PACK 25
HERMES 6257333/1 VC154 MULTIHOLE 125MM P800 A4-001
3M 64258 XTRACT CUBITRON II FILM DISC 775L 127MM 150+ 500LG PK50
NORTON 63642569704 DSC DI 150X0 A275 NOR P320 VL1
3M 22399 ROLOC DISC TR 361F 2IN P50
3M 7100274228 SURFACE CONDITIONING DISC PN-DH VERY FINE 125MMX22.23MM
3M 86824 SINGLE CUBITRON II 775L HOOK IT DISC 150MM 80+GRIT
NORTON 63642523435 MULTIAIR 150MM P240 181HOLES PACK100