Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Safety knife
MARTOR 594 ARGENTAX RAPID
MARTOR 594 ARGENTAX RAPID
Safety knife Martor
References
martor:
594.00
rubix:
246A8169
Technical specifications
Blade width
43.5
mm
Length
131
mm
See all Specifications
Product details
Technical specifications
Product details : MARTOR 594 ARGENTAX RAPID
Technical specifications
Attributes
Blade width
43.5
mm
Length
131
mm
Weight
42.5
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.86
excl. VAT
/
Each
£
9.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MARTOR 120700 SECUNORM PROFI25 METAL DETECTABLE
VITREX 102968 MITRE SHEARS
WHITELEY 1934BS-5 WIRE CUTTER 5 SCISSORS
BAHCO 583D PLATE CUTTERS
KNIPEX 6101200 LEVER END-CUTTING NIPPERS 200MM
KNIPEX 953904 SPARE FEED CATCH FOR 953X 250/280
JEWEL BLADE JB2201708 12MM WIDE CHISEL CRAFT BLADE PK100
STANLEY 2-14-566 MAX STEEL AVIATION SNIP LONG CUT
BAHCO 4559-24 BOLT CUTTER 24IN
KNIPEX 9511165SB CABLE SHEARS 165MM
BAHCO 2800 N CABLE CUTTER 170
FACOM 24 BOLT CUTTER 990 990.B1
KNIPEX 9512165 CABLE SHEARS 165MM
ROEBUCK BU06-125 GENERAL PURPOSE SCISSORS 125MM BLUNT /SHARPENING
KNIPEX 9531280 CABLE CUTTERS 280MM