References
Bahco:2800 N
Rubix:45022321
EAN:7314151318338

Product details : BAHCO 2800 N CABLE CUTTER 170
Strengths
•Specially designed for cutting multi-wire and other flexible conductors
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Cutting capacity | 10 mm |
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 65.51 excl. VAT
/ Each
£ 78.61 incl. VAT
- Delivery usually within ( 14 ) days
