References
Knipex:95 31 280
Rubix:2003203
EAN:4003773043942
Product details : KNIPEX 9531280 CABLE CUTTERS 280MM
95 31 280 Cable Cutter
little handforce required due to very high transmission ratio. simple handling as a result of low weight and compact design - can be used even in confined areas. For cutting copper and aluminium single conductors as well as multiple stranded cables,up to Ø 22 mm (380 mm²). Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. One-hand operation using ratchet principle. Two-stage ratchet drive for easy cutting. Pinch guard prevents operators' fingers being pinched. fixed handle with support area for putting down the pliers when cutting. suitable for aluminium sector cable up to 4 x 150 mm². self-service card/blister.
Cutting capacity copper cable, multiple-stranded: 380 mm² Cutting capacity copper cable, multiple-stranded: Ø 52 mm MCM: 750
little handforce required due to very high transmission ratio. simple handling as a result of low weight and compact design - can be used even in confined areas. For cutting copper and aluminium single conductors as well as multiple stranded cables,up to Ø 22 mm (380 mm²). Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. One-hand operation using ratchet principle. Two-stage ratchet drive for easy cutting. Pinch guard prevents operators' fingers being pinched. fixed handle with support area for putting down the pliers when cutting. suitable for aluminium sector cable up to 4 x 150 mm². self-service card/blister.
Fixed handle with support area for putting down the pliers when cutting. Suitable for aluminium sector cable up to 4 x 150 mm². For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and wire ropes. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. One-hand operation using ratchet principle. Little handforce required due to very high transmission ratio. Two-stage ratchet drive for easy cutting. Simple handling as a result of low weight and compact design - can be used even in confined areas. With guard. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Cutting capacity | 52 mm |
|---|---|
| Length | 280 mm |
Show UNSPSC/ECL@SS
£ 302.23 excl. VAT
/ Each
£ 362.68 incl. VAT
- In stock: Next day delivery




