References
Facom:990.B1
Rubix:80038585
EAN:3148517494503

Product details : FACOM 24 BOLT CUTTER 990 990.B1
Strengths
•Harder blades for a more durable cut
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Forged arms = less cutting flexion
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Forged arms = less cutting flexion
Technical specifications
Attributes
| Logistic Weight | 2817 g |
|---|---|
| Packaged dimensions (D x W x H) | 655x157x50 mm |
| Package weight | 2880 g |
| Cutting capacity | 10 mm |
| Length | 600 mm |
| Material | forged steel |
| Weight | 2817 g |
| Handle | ergonomic grip (with guard) |
Show UNSPSC/ECL@SS
£ 79.82 excl. VAT
/ Each
£ 95.78 incl. VAT
- Delivery usually within ( 14 ) days
