Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Safety knife
MARTOR 120700 SECUNORM PROFI25 METAL DETECTABLE
MARTOR 120700 SECUNORM PROFI25 METAL DETECTABLE
Safety knife Martor
References
martor:
120700
rubix:
122A0871
Technical specifications
Blade width
17
mm
Length
143
mm
See all Specifications
Product details
Technical specifications
Product details : MARTOR 120700 SECUNORM PROFI25 METAL DETECTABLE
Technical specifications
Attributes
Blade width
17
mm
Length
143
mm
Weight
84.5
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.55
excl. VAT
/
Each
£
22.26
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MARTOR 594 ARGENTAX RAPID
FACOM 841A.3 ELECTRICIANS SCISSORS
ROEBUCK TINSNIP STRAIGHT CUT 12 INCH
FACOM 245.J2A 26 PIECE GASKET PUCH KIT 3-50MM
ROEBUCK CONCRETE MESH CUTTER COMFORT GRIP 790MM
ROEBUCK BOLT CROPPER JAWS LENGTH 460MM 840488
FACOM 980 - UNIVERSAL SCISSORS
KNIPEX 7179760 SPARE CUTTER HEAD FOR 7172760
KNIPEX 9531250 CABLE CUTTERS 250MM
KNIPEX 7102200SB COMPACT BOLT CUTTER COBOLT 200MM
WISS M1RSI METALMASTER SNIPS LEFT AND STRAIGHT CUT
BOSCH AIZ 28SC UNIVERSAL GROOVE CUTTER 28X50MM 2.608.661.691
KNIPEX 7122200T COMPACT BOLT CUTTER COBOLT TT 200MM
KNIPEX 7102200T COMPACT BOLT CUTTER COBOLT TT 200MM
KNIPEX 6101200 LEVER END-CUTTING NIPPERS 200MM