Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
HERMES 6058200PK25 WEBREX AN701 50 FAST LOCK DISC PK 25
HERMES 6058200PK25 WEBREX AN701 50 FAST LOCK DISC PK 25
Abrasive disc Hermes
References
hermes:
6058200
rubix:
210A7493
Product details
Technical specifications
Product details : HERMES 6058200PK25 WEBREX AN701 50 FAST LOCK DISC PK 25
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.66
excl. VAT
/
Each
£
28.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 89733 FIBRE DISC 787C 100MMX16MM 60+ SLOTTED
3M 7100274274 PRECISION SURFACE CONDITIONING DISC PN-DH FINE 125MMXNH
3M 7100349570 CUBITRON3 FIBRE DISC 1182C 80+ 100MM X 16MM PK25
NORTON 115MMVRYFINEPK25 6662337898 0
NORTON ZIRCONIA FIBRE DISC 180 X 22MM P80 PACK OF 25 636425 33066
MIRKA 5415005012 ABRANET 70 X 198 MM GRIP P120 PACK 50
3M 61754 FIBRE DISC 581C 125MMX22MM P24
NORTON 66623389732 RAPID PREP S/C 100X16 MEDIUM PACK 25
3M 546443 SURFACE CONDITIONING DISC SC-DH A/O COARSE 125 MM X 22 MM
3M 09358 FINESSE-IT BUFFING PAD RED AND WHITE 127MM HARD
3M 61741 FIBRE DISC 581C 100MMX16MM P36
GISS 866452 ZIRCONIUM QUICK-CHANGE DISC 50 MM P40
BIBIELLE DR1342 DCR R 76MM FINE PACK OF 25
3M 7100248337 XTRACT CUBITRON2 FILM DISC 775L 203MM 180+ PN73495 PK50
MIRKA 8A11402018 ABRALON PAD 115 X 140MM P180 20 PACK