Other insert bearing FAG UK208, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 31 mm
Radial insert ball bearing
See technical informationReferences
FAG:UK208
Rubix:238A1836
Manufacturer :0705800570000
EAN:4012802659085

Product details : FAG UK208 RADIAL INSERT BALL BEARING
Radial insert ball bearings UK, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Radial insert ball bearings UK, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 31 mm |
| Bearing Clearance | c4 |
| Material | steel with durotect bs anti-corrosion coating (rings and shields); cage in pa66; rsr sealing with nbr lip and outer flanged washer with shield in galvanised steel sheet. |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Mounting typ | spherical outer ring; inner ring extended on both sides; positioning by adapter sleeve (uk). |
| Weight | 0.7 kg |
| Lubrication | pre-greased with ga13 group grease; re-lubrication possible via two lubrication holes in the outer ring (where applicable). |
Show UNSPSC/ECL@SS
£ 29.33 excl. VAT
/ Each
£ 35.20 incl. VAT
- Delivery usually within ( 7 ) days
