Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
RHP BEARING INSERT 3095-4
Other insert bearing RHP 3095-4G, Outer diameter: 200 mm | Inner diameter: 101.6 mm | Width: 117.48 mm
Other insert bearing RHP
References
rhp:
3095-4G
rubix:
158A4435
manufacturer :
3095-4G RRS AR3P5
ean:
00747023051854
Technical specifications
Inner diameter
101.6
mm
Outer diameter
200
mm
Width
117.48
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 3095-4
Technical specifications
Attributes
Logistic Weight
9530
g
Inner diameter
101.6
mm
Outer diameter
200
mm
Width
117.48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
403.37
excl. VAT
/
Each
£
484.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing SKF 1726310-2RS1, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Other insert bearing SNR LK.209G2H, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Other insert bearing SNR UK.218G2H, Outer diameter: 160 mm | Inner diameter: 80 mm | Width: 48 mm
Other insert bearing NTN CS204LLU, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Other insert bearing NTN UK312D1, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 47 mm
Other insert bearing NTN UK305D1, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 26 mm
Other insert bearing SNR UK317G2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 60 mm
Other insert bearing NTN UKS209LN, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 31 mm
Other insert bearing INA 203-XL-KRR-AH02-C5, Outer diameter: 40 mm | Inner diameter: 16.2 mm | Width: 18.3 mm
Other insert bearing SNR UK.306G2H, Outer diameter: 72 mm | Inner diameter: 25 mm | Width: 30 mm
Other insert bearing SNR UK207G2H19, Outer diameter: 72 mm | Inner diameter: 30.163 mm | Width: 20 mm
Other insert bearing NTN UK209D1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 31 mm
Other insert bearing SNR UK213G2H35, Outer diameter: 120 mm | Inner diameter: 55.563 mm | Width: 28 mm
Other insert bearing INA 208-XL-KRR-AH04, Outer diameter: 80 mm | Inner diameter: 38.892 mm | Width: 27.5 mm
Other insert bearing NTN UK213D1, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 40 mm