Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Pillow block housing unit
NTN UK1P211D1 BEARING UNIT
NTN UK1P211D1 BEARING UNIT
Pillow block housing unit NTN
References
ntn:
UK1P211D1
rubix:
394A8332
ean:
4547359241594
Technical specifications
Inner diameter
55
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UK1P211D1 BEARING UNIT
Technical specifications
Attributes
Inner diameter
55
mm
Series
UK1P200
Weight
0
kg
Number of holes
2
Outer diameter
100
mm
Width
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.57
excl. VAT
/
Each
£
100.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR USPA206T20 BEARING UNIT
SNR SUCPA207-22N BEARING UNIT
SNR EXPE216 BEARING UNIT
SKF PILLOW BLOCK SYJ 60 KF
SKF HOUSEDBEARING UNIT SYNT 60 FTS
SNR USPH201 BEARING UNIT
FAG TASE25-XL-N HOUSED BEARING UNIT 8567200000
INA RASEY15-XL HOUSED BEARING UNIT
NSK PILLOW BLOCK UCPX10D1
NTN C-UCP208D1 BEARING UNIT
SNR USPAE210N BEARING UNIT
NTN C-UKP212D1 BEARING UNIT
RHP HOUSED BEARING UNIT SL1.7/8
RHP LPBR20 PRESSED STEEL PILLOW BLOCK
SKF HOUSED BEARING UNIT SY 35 TR