Miniature ball bearing NTN
Inner diameter | 9 mm |
---|---|
Outer diameter | 24 mm |
Width | 7 mm |
Inner diameter | 9 mm |
---|---|
Outer diameter | 24 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 600 |
Cage | Steel |
Weight | 0.014 kg |
Basic static load, radial - C0r | 1450 N |
Basic dynamic load, radial - Cr | 3750 N |
Usually arrives within 14 working days