Grooved ball bearing miniature
Inner diameter | 5 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 6x19x19 mm |
---|---|
Logistic Weight | 8 g |
Inner diameter | 5 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 63 |
Material | Steel |
Limit speed | 53000 rpm |
Basic static load, radial - C0r | 1050 N |
Basic dynamic load, radial - Cr | 2750 N |
Usually arrives within 14 working days