Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
BAHCO 302-35 TUBE CUTTER 8-35MM
BAHCO 302-35 TUBE CUTTER 8-35MM
Tube cutter Bahco
References
bahco:
302-35
rubix:
4534212
ean:
7311518293680
Product details
Technical specifications
Product details : BAHCO 302-35 TUBE CUTTER 8-35MM
Technical specifications
Attributes
Logistic Weight
310
g
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.12
excl. VAT
/
Each
£
45.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RIDGID 32950 PIPE CUTTER 25MM - 79MM
KNIPEX 903102BK KNIPEX TUBIX PIPE CUTTER 180MM
FACOM DE.8PB RATCHET EXHAUST PIPE CUTTER
BRITOOL EXPERT COPPER-PIPE CUTTER 32MM
ROTHENBERGER 15MM PIPE SLICE TUBE CUTTER 88801
KNIPEX 902210BK KNIPEX BIX 72MM
KNIPEX 902540 PIPE CUTTER FOR COMPOSITE AND PLASTIC 210MM
ROTHENBERGER PIPE CUTTER SUPER 2IN 10 - 60MM 70045
ROEBUCK 284I CUTTER WHEEL FOR STAINLESS STEEL
RIDGID 32845 4 THREE WHEEL PIPE CUTTER
RIDGID 32920 SCREW FEED PIPE CUTTER
RIDGID 32820 PIPE CUTTER 1/8 - 2 TYPE 2A
LENOX 10507481 PLASTIC PIPE CUTTER 42MM
LENOX CU/INOX MULTI 67 CUTTER
KNIPEX 903102SB KNIPEX TUBIX PIPE CUTTER 180MM